Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts, 4 pcs.

  • Mfr # 157-903

  • Zoro # G7767249


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Color
White
Special Features
each set consists of 4 thicknesses
Width (In.)
2
Length (In.)
4
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-903
Zoro #
G7767249
UPC #
603908047971
Country of Origin
Japan

Dimensions

Width (In.)
2
Length (In.)
4
Height (In.)
2
Overall Length
4
Overall Height
2
Overall Width
2

Details

Item
4 PCS/SET
Color
White
Special Features
each set consists of 4 thicknesses
Weight
1
Standards
0-25mm

Description

Parts,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.