Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Pocket Scriber, 5 3/4 In L 985-104

Pocket Scriber, 5 3/4 In L (Discontinued)

  • Mfr # 985-104
  • Zoro # G3436212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-104
Zoro #
G3436212
UPC #
603908207863
Country of Origin
Japan

Dimensions

Overall Length (In.)
5-3/4

Details

Item
Pocket Scriber
Point Type
Retractable, Straight
Magnet End
No
Handle Material
Plastic
Threaded Points
No
Head
Push Button
Handle
Pen Style
Replaceable Tip
Yes
Tip Material
Carbide

Description

Pocket Scriber, Handle Material Plastic, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.