
Point Micrometer, Digimatic, 50-75mm
Mfr # 343-252-30
Zoro # G7773293
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
343-252-30
Zoro #
G7773293
UPC #
603908597513
Country of Origin
Japan
Details
Item
Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet
Description
Point Micrometer,Digimatic,50-75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.