Point/M7
Mfr # 101188
Zoro # G9627046
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
For Use With Mfr. Model Number
543 Series
For Use With
Digimatic and Dial Indicators and Linear Gages
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Contact Point Shape
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101188
Zoro #
G9627046
UPC #
-
Country of Origin
Japan
Dimensions
Stem Thread Size
#4-48 UNF
Contact Point Tip Length
0.5 in
Stem Dia.
0.5 in
Contact Point Thread Size
#4-48
Contact Point Tip Diameter
0.2 in
Overall Length
0.375 in
Stem Diameter
0.5 in
Details
Item
Flat Point
Impact Rated
No
For Use With Mfr. Model Number
543 Series
For Use With
Digimatic and Dial Indicators and Linear Gages
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Contact Point Shape
Flat
Number of Pieces
1
Contact Point Material
Steel
Case Type
Case
Includes Case
Yes
Product Type
Flat Point
Description
This MUTOYO 101188 Point/M7 is the ideal replacement part for your 543 Series. Made of high quality metal, this point works with your Mitutoyo 543 Series. This MUTOYO 101188 Point/M7 is designed to meet the demands of the job. You will want to equip yourself with this MITUTOYO 101188 Point/M7 today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.