
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-612
Zoro #
G7797321
UPC #
603908201366
Country of Origin
Brazil
Dimensions
Length (In.)
10
Width (In.)
3.5
Height (In.)
2.5
Overall Height
2.5
Overall Width
3.5
Overall Length
10
Details
Item
PRECISION LEVEL, .0006"/12"
Characteristics
Supplied in wooden box
Standards
±.0003”
Color
Silver
Weight
4
Description
Precision Level,.0006 In./12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.