Zoro Homepage
This item is Discontinued.
Mitutoyo Precision Measuring Tool Kit, 0" to 1 64PKA287

Precision Measuring Tool Kit, 0" to 1 (Discontinued)

  • Mfr # 64PKA287
  • Zoro # G312924657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA287
Zoro #
G312924657
UPC #
603908750802
Country of Origin
Japan

Details

Item
Precision Measuring Tool Kit
Caliper Type
Digital Caliper
Caliper Range
0 in to 6 in
Includes
(1) Digital Caliper, (1) Case, (1) Outside Micrometer
Micrometer Resolution
0.00005 in
Caliper Minimum Measurement - mm
0 mm
Caliper Maximum Measurement - Inch
6 in
Micrometer SPC Output
No
Caliper SPC Output
No
Caliper Minimum Measurement - Inch
0 in
Includes Indicator
No
Outside Micrometer Maximum Measurement - Inch
1 in
Micrometer Type
Digital Outside Micrometer
Caliper Maximum Measurement - mm
150 mm
Outside Micrometer Minimum Measurement - Inch
0 in
Number of Pieces
3
Micrometer Range
0 in to 1 in
Outside Micrometer Inches Measured - Maximum
1 in
Caliper Millimeters Measured - Minimum
0 mm
Caliper Inches Measured - Minimum
0 in
Caliper Inches Measured - Maximum
6 in
Caliper Millimeters Measured - Maximum
150 mm
Outside Micrometer Inches Measured - Minimum
0 in

Description

Precision Measuring Tool Kit, Number of Pieces 3, Includes (1) Digital Caliper, (1) Case, (1) Outside Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.