Zoro Homepage

Precision Measuring Tool Kit, 0" to 1

  • Mfr # 64PKA284

  • Zoro # G412924687


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Micrometer Resolution
0.001 in
Outside Micrometer Minimum Measurement - Inch
0 in
Includes
(1) Digital Caliper, (1) Rigid Rule, (1) Case, (1) Outside Micrometer
Micrometer Range
0 in to 1 in
Includes Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA284
Zoro #
G412924687
UPC #
603908751045
Country of Origin
Japan

Details

Item
Precision Measuring Tool Kit
Micrometer Resolution
0.001 in
Outside Micrometer Minimum Measurement - Inch
0 in
Includes
(1) Digital Caliper, (1) Rigid Rule, (1) Case, (1) Outside Micrometer
Micrometer Range
0 in to 1 in
Includes Indicator
No
Caliper Maximum Measurement - Inch
6 in
Caliper Minimum Measurement - Inch
0 in
Outside Micrometer Maximum Measurement - Inch
1 in
Micrometer Type
Mechanical Outside Micrometer
Micrometer SPC Output
No
Caliper SPC Output
No
Caliper Range
0 in to 6 in
Caliper Type
Dial Caliper
Number of Pieces
4
Outside Micrometer Millimeters Measured - Maximum
25 mm
Outside Micrometer Inches Measured - Minimum
0 in
Caliper Millimeters Measured - Maximum
152 mm
Outside Micrometer Minimum Measurement - mm
0 mm
Caliper Millimeters Measured - Minimum
0 mm
Caliper Inches Measured - Maximum
6 in
Outside Micrometer Inches Measured - Maximum
1 in
Caliper Inches Measured - Minimum
0 in

Description

Precision Measuring Tool Kit, Number of Pieces 4, Includes (1) Digital Caliper, (1) Rigid Rule, (1) Case, (1) Outside Micrometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.