Zoro Homepage

Precision Measuring Tool Kit, 0" to 1"

  • Mfr # 64PKA285

  • Zoro # G012924667


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Micrometer Thimble Type
Ratchet
Outside Micrometer Minimum Measurement - Inch
0 in
Includes Indicator
No
Caliper Maximum Measurement - mm
150 mm
Includes
(1) Digital Caliper, (1) Case, (1) Outside Micrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA285
Zoro #
G012924667
UPC #
603908743088
Country of Origin
Japan

Description

Precision Measuring Tool Kit, Number of Pieces 3, Includes (1) Digital Caliper, (1) Case, (1) Outside Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.