Zoro Homepage

Precision Measuring Tool Kit, 0" to 1"

  • Mfr # 64PKA286

  • Zoro # G612924685


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Outside Micrometer Maximum Measurement - Inch
1 in
Caliper Maximum Measurement - Inch
6 in
Caliper Type
Digital Caliper
Caliper SPC Output
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA286
Zoro #
G612924685
UPC #
603908751786
Country of Origin
Japan

Description

Precision Measuring Tool Kit, Number of Pieces 3, Includes (1) Digital Caliper, (1) Case, (1) Outside Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.