Zoro Homepage

Precision Measuring Tool Kit

  • Mfr # 64PKA288A

  • Zoro # G916546408


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Includes
1 in Quantumike, 6 in Caliper, Case
Caliper Millimeters Measured - Maximum
150 mm
Caliper Inches Measured - Minimum
0 in
Caliper Type
Digital Caliper
Micrometer Resolution
0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA288A
Zoro #
G916546408
UPC #
603908758372
Country of Origin
Multiple

Details

Item
Precision Measuring Tool Kit
Includes
1 in Quantumike, 6 in Caliper, Case
Caliper Millimeters Measured - Maximum
150 mm
Caliper Inches Measured - Minimum
0 in
Caliper Type
Digital Caliper
Micrometer Resolution
0.00005 in
Micrometer Type
Digital Outside Micrometer
Outside Micrometer Inches Measured - Minimum
0 in
Outside Micrometer Minimum Measurement - mm
0 mm
Outside Micrometer Inches Measured - Maximum
1 in
Caliper Inches Measured - Maximum
6 in
Micrometer Thimble Type
Ratchet
Outside Micrometer Millimeters Measured - Maximum
25 mm
Caliper Millimeters Measured - Minimum
0 mm
Includes Indicator
No
Micrometer SPC Output
Yes

Description

Precision Measuring Tool Kit, Includes 1 in Quantumike, 6 in Caliper, Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.