Zoro Homepage

Profile Projector

  • Mfr # 302-801-10A

  • Zoro # G016055220


product price: $15,429.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Resolution
0.0001 in
Image Type
Inverted Image
Projector Series
PJ-Plus
Screen Size
315 mm
Surface Illumination
12 V / 17.4 W White LED, 30000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-801-10A
Zoro #
G016055220
UPC #
-
Country of Origin
Multiple

Dimensions

Screen Size
315 mm
Table Size
4 in x 4 in

Details

Resolution
0.0001 in
Image Type
Inverted Image
Projector Series
PJ-Plus
Item
Profile Projector
Surface Illumination
12 V / 17.4 W White LED, 30000 hours
Optical System Orientation
Vertical
Adjustable Brightness
Yes
Magnification - Included Lens
10X

Description

Profile Projector, Resolution 0.0001 in, Image Type Inverted Image, Magnification - Included Lens 10X, Optical System Orientation Vertical, Projector Series PJ-Plus, Screen Size 315 mm, Surface Illumination 12 V / 17.4 W White LED, 30000 hours, Table Size 4 in x 4 in, X-Axis Table Travel Not Applicable, Y-Axis Vertical Focus Travel Not Applicable, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.