Zoro Homepage

Projection Lens, 20X 172-403

  • Mfr # 172-403

  • Zoro # G7799622


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Special Features
Optional Accessory
For Use With
Profile Projector
Length (In.)
7
Color
Black
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-403
Zoro #
G7799622
UPC #
603908052395
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
4
Height (In.)
3.5

Details

Item
20X PROJECTION LENS
Special Features
Optional Accessory
For Use With
Profile Projector
Color
Black

Description

Projection Lens,20X 172-403

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.