Zoro Homepage

Projection Lens, 20X, for Pj-H3000

  • Mfr # 172-473

  • Zoro # G7799537


product price: $2,550.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
7
For Use With
Profile Projector
Height (In.)
3.5
Special Features
Optional Accessory
Width (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-473
Zoro #
G7799537
UPC #
603908242956
Country of Origin
Japan

Dimensions

Length (In.)
7
Height (In.)
3.5
Width (In.)
4

Details

Item
PROJECTION LENS (20X) FOR PJ-H3000
For Use With
Profile Projector
Special Features
Optional Accessory
Color
Black

Description

Projection Lens,20X,for Pj-H3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.