Projection Lens, 20X, for Pv-5000
Mfr # 172-411
Zoro # G7799552
product price: $2,187.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
7
Width (In.)
4
Special Features
Optional Accessory
Color
Black
For Use With
Profile Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172-411
Zoro #
G7799552
UPC #
603908585602
Country of Origin
Japan
Dimensions
Length (In.)
7
Width (In.)
4
Height (In.)
3.5
Details
Item
PROJECTION LENS (20X) FOR PV-5000
Special Features
Optional Accessory
Color
Black
For Use With
Profile Projector
Description
Projection Lens,20X,for Pv-5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.