Zoro Homepage

Projection Lens, 50X 172-404

  • Mfr # 172-404

  • Zoro # G7799631


product price: $3,103.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4
For Use With
Profile Projector
Length (In.)
9
Width (In.)
5.5
Special Features
Optional Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-404
Zoro #
G7799631
UPC #
603908052401
Country of Origin
Japan

Dimensions

Height (In.)
4
Length (In.)
9
Width (In.)
5.5

Details

Item
50X PROJECTION LENS
For Use With
Profile Projector
Special Features
Optional Accessory
Color
Black

Description

Projection Lens,50X 172-404

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.