Projection Lens, 50X, for Pv-5000
Mfr # 172-413
Zoro # G7799543
product price: $1,920.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height (In.)
4
Special Features
Optional Accessory
Length (In.)
9
For Use With
Profile Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
172-413
Zoro #
G7799543
UPC #
603908598862
Country of Origin
Japan
Dimensions
Height (In.)
4
Length (In.)
9
Width (In.)
5.5
Details
Item
PROJECTION LENS (50X) FOR PV-5000
Color
Black
Special Features
Optional Accessory
For Use With
Profile Projector
Description
Projection Lens,50X,for Pv-5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.