Projection Lens, 5X 172-401
Mfr # 172-401
Zoro # G7799701
product price: $12,853.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.5
Color
Black
Width (In.)
4
Special Features
Optional Accessory
For Use With
Profile Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172-401
Zoro #
G7799701
UPC #
603908052371
Country of Origin
Japan
Dimensions
Height (In.)
3.5
Width (In.)
4
Length (In.)
7
Details
Item
5X PROJECTION LENS
Color
Black
Special Features
Optional Accessory
For Use With
Profile Projector
Description
Projection Lens,5X 172-401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.