Projection Lens, Set/Ph3515F 100X
Mfr # 172-166
Zoro # G7799683
product price: $1,830.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
10.5
Height (In.)
4
Width (In.)
6
Special Features
optional accessory
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172-166
Zoro #
G7799683
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
10.5
Height (In.)
4
Width (In.)
6
Details
Item
100X PROJECTION LENS SET/PH3515F
Special Features
optional accessory
Color
Black
Description
Projection Lens,Set/Ph3515F 100X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.