Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Protractor, Rectangular, 6 In, Non-Grad 968-201

Protractor, Rectangular, 6 In, Non-Grad (Discontinued)

  • Mfr # 968-201
  • Zoro # G1114312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-201
Zoro #
G1114312
UPC #
603908202363
Country of Origin
United States

Dimensions

Blade Size
6"
Length
6"

Details

Item
Protractor
Head
Rectangular
Graduations
1 Deg
Blade
Non Graduated
Range
0 Degrees to 180 Degrees
Finish
Satin Chrome
Material
Steel

Description

Protractor, Range 0 Degrees to 180 Degrees , Blade Graduation -, Finish Satin Chrome, Includes -, Material Steel, Repeatability -, SPC Output -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.