Zoro Homepage

Protractor, Semi-Circular, 6 In, Non-Grad

  • Mfr # 968-202

  • Zoro # G0987752


product price: $45.89
/ea

Key Features

Head
Semi-Circular
Graduations
1 Degrees
Blade
Non Graduated
Blade Size
6 in
Range
0 Degrees to 180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-202
Zoro #
G0987752
UPC #
603908369110
Country of Origin
United States

Dimensions

Blade Size
6 in
Length
6 in
Blade Length
6 in
Head Length
6 in

Details

Item
Manual-Reading Protractor
Head
Semi-Circular
Graduations
1 Degrees
Blade
Non Graduated
Range
0 Degrees to 180 Degrees
Finish
Satin Chrome
Material
Steel
Operation Type
Mechanical
Head Shape
Semi-Circular
Magnetic Head
Yes
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor
Angle Measured - Minimum
0 Degrees
Angle Measured - Maximum
180 Degrees

Description

Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degrees , Material Steel, Blade Length 6 in, Operation Type Mechanical, Finish Satin Chrome, Head Length 6 in, Head Shape Semi-Circular, Includes -, Magnetic Head Yes, Repeatability -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.