Zoro Homepage

Pulley for Lsm-500/500N

  • Mfr # 02AGD200

  • Zoro # G7799692


product price: $705.99
/ea
Free Shipping & Returns

Key Features

For Use With
Laser Scan Micrometer
Special Features
Guide Pulley
Color
Dark Blue
Height (In.)
2.5
Length (In.)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD200
Zoro #
G7799692
UPC #
603908281160
Country of Origin
Japan

Dimensions

Height (In.)
2.5
Length (In.)
6.5
Width (In.)
3

Details

Item
Pulley for LSM-500/500N
For Use With
Laser Scan Micrometer
Special Features
Guide Pulley
Color
Dark Blue

Description

Pulley for Lsm-500/500N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.