Zoro Homepage

QuantuMike Digital Micrometer

  • Mfr # 293-180-40

  • Zoro # G016127798


product price: $369.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Spindle Material
Steel
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Lock Nut Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-180-40
Zoro #
G016127798
UPC #
4550501379717
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm
Battery Size
CR2032

Details

SPC Output
Yes
Item
Digital Outside Micrometer
Spindle Material
Steel
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Lock Nut Type
Screw
Standards
TUV Certified
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Operation Type
Digital
Millimeters Measured - Minimum
0 mm
Functions
Operation and Calibration Features, Rapid Measurement with High-Speed Movement
Anvil Shape
Flat
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
25 mm
Accuracy
+/- 0.00005 in
Compatible Data Output Cable
06AGL111, 06AGL121
Case Type
Case
Thimble Type
Ratchet
Frame Material
Steel
Data Output Type
Wireless
Display Type
LCD
Rotating Spindle
Yes
Includes Battery
Yes
Case Included
Yes
Spindle Shape
Flat
Coolant Resistant
Yes
Inches Measured - Maximum
1 in

Description

QuantuMike Digital Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.