Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuantuMike Digital Micrometer

  • Mfr # 293-181-40

  • Zoro # G916127782


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Lock Nut Type
Screw
Standards
TUV Certified
Spindle Material
Steel
Long Form Calibration Certificate
No
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-181-40
Zoro #
G916127782
UPC #
4550501379724
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm
Battery Size
CR2032

Details

Lock Nut Type
Screw
Standards
TUV Certified
Spindle Material
Steel
Long Form Calibration Certificate
No
SPC Output
Yes
Item
Digital Outside Micrometer
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Operation Type
Digital
Functions
Operation and Calibration Features, Rapid Measurement with High-Speed Movement
Compatible Data Output Cable
06AGL111, 06AGL121
Frame Material
Steel
Inches Measured - Maximum
2 in
Coolant Resistant
Yes
Spindle Shape
Flat
Millimeters Measured - Minimum
25 mm
Rotating Spindle
Yes
Case Included
Yes
Millimeters Measured - Maximum
50 mm
Includes Battery
Yes
Anvil Shape
Flat
Data Output Type
Wireless
Display Type
LCD
Inches Measured - Minimum
1 in
Thimble Type
Ratchet
Included Certification
Certificate of Inspection
Accuracy
+/- 0.00005 in
Case Type
Case

Description

QuantuMike Digital Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.