
Quickmike Inch/Mm
Mfr # 369-421-20
Zoro # G0972085
product price: $1,326.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369-421-20
Zoro #
G0972085
UPC #
-
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1.2"/0 to 30.48mm
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Thimble
Ratchet
IP Rating
Not Rated
Description
Quickmike Inch/Mm, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.