Zoro Homepage

Quill Kit, 5 In, Vertical

  • Mfr # 053906B

  • Zoro # G2034304


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Type
Single Function,Vertical
Range (In./mm)
5/125
Resolution (In./mm)
0.0005/0.01
Output
SPC
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053906B
Zoro #
G2034304
UPC #
603908497639
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dimension Type
Inch/Metric

Details

Item
Digital Scale Quill Kit
Type
Single Function,Vertical
Range (In./mm)
5/125
Resolution (In./mm)
0.0005/0.01
Output
SPC
Display
LCD
Includes
Mounting Brackets for Quill
Accuracy (In/mm)
0.001/0.03
Functions
On/Off, Push Button Controls For Inch/mm, Zero-Set
IP Rating
Not Rated
Includes Battery
Yes
Compatible Wireless Transmitter
Mfr. No. 02AZD730D
Maximum Measurement - mm
125 mm
SPC Output
Yes
Minimum Measurement - mm
0 mm
Range
0 in to 5 in/0 to 125 mm
Minimum Measurement - Inch
0 in
Resolution
0.0005 in/0.01mm
Data Output Type
Cabled, Wireless
Display Type
LCD
Accuracy
+/- 0.001 in/0.03 mm
Data Output Connection Type
Digimatic
Scale Orientation Type
Vertical
Scale Function Type
Single Function
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409
Maximum Measurement - Inch
5 in
Millimeters Measured - Maximum
125 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Battery Type
SR44
Inches Measured - Maximum
5 in

Description

Digital Scale Quill Kit, Range 0 in to 5 in/0 to 125 mm, Resolution 0.0005 in/0.01mm, Accuracy +/- 0.001 in/0.03 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Wireless, Display Type LCD, Maximum Measurement - Inch 5 in, Maximum Measurement - mm 125 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Scale Function Type Single Function, Scale Orientation Type Vertical, Battery Size SR44, Compatible Data Output Cable Mfr. No. 905338, Mfr. No. 905409

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.