Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-Drive Unit, Sj-310 4Mn Inch

  • Mfr # 178-573-12A

  • Zoro # G7768682


product price: $6,690.99
/ea
Free Shipping & Returns

Key Features

Features
portable surface roughness tester
Dimensions (In.)
13 W x 18.5 L x 10 H
Weight
14
Overall Height
10
Overall Length
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-573-12A
Zoro #
G7768682
UPC #
603908560289
Country of Origin
Japan

Dimensions

Dimensions (In.)
13 W x 18.5 L x 10 H
Overall Height
10
Overall Length
18.5
Overall Width
13

Details

Item
SJ-310 4MN INCH (R-DRIVE UNIT)
Features
portable surface roughness tester
Weight
14
Color
White

Description

R-Drive Unit,Sj-310 4Mn Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.