Zoro Homepage

Radius Gage Set, 0.010-0.500, 26 Leaves

  • Mfr # 186-906

  • Zoro # G2279846


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted Case With Indexed Pockets
Configuration
5 Convex & Concave Radii
Gauges per Set
26 Leaves
Range (In.)
0.010 to 0.030 in by 0.005 in, 0.040 to 0.100 in by 0.010 in, 0.120 to 0.300 in by 0.020 in, 0.350 to 0.500 in by 0.050 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186-906
Zoro #
G2279846
UPC #
603908057369
Country of Origin
Japan

Dimensions

Dimension Type
Angle
Included Sizes
.005 in (.010 in -.030 in), .010 in (.040 in -.100 in), .020 in (.120 in -.300 in), .050 in (.350 in -.500 in)

Details

Item
Radius Gauge Set
Includes
Fitted Case With Indexed Pockets
Configuration
5 Convex & Concave Radii
Gauges per Set
26 Leaves
Range (In.)
0.010 to 0.030 in by 0.005 in, 0.040 to 0.100 in by 0.010 in, 0.120 to 0.300 in by 0.020 in, 0.350 to 0.500 in by 0.050 in
Finish
Satin Chrome
Accuracy (In.)
+/-0.0016
Number of Leaves
26
Range
0.01 in to 0.03 in by 0.005 in, 0.04 in to 0.1 in by 0.01 in, 0.12 in to 0.3 in by 0.02 in, 0.35 in to 0.5 in by 0.05 in
Accuracy
+/-0.0016 in
Maximum Measurement - Inch
0.01 in
Case Included
Yes
Case Type
Pouch
Increments
0.005 in (0.01 in to 0.03 in), 0.01 in (0.04 in to 0.1 in), 0.02 in (0.12 in to 0.3 in), 0.05 in (0.35 in to 0.5 in)
Set Style
Fixed Leaves With Handle
Minimum Measurement - Inch
0.0100 in
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0.0100 in

Description

Radius Gauge Set, Range 0.01 in to 0.03 in by 0.005 in, 0.04 in to 0.1 in by 0.01 in, 0.12 in to 0.3 in by 0.02 in, 0.35 in to 0.5 in by 0.05 in, Accuracy +/-0.0016 in, Configuration 5 Convex & Concave Radii, Dimension Type Angle, Included Sizes .005 in (.010 in -.030 in), .010 in (.040 in -.100 in), .020 in (.120 in -.300 in), .050 in (.350 in -.500 in), Increments 0.005 in (0.01 in to 0.03 in), 0.01 in (0.04 in to 0.1 in), 0.02 in (0.12 in to 0.3 in), 0.05 in (0.35 in to 0.5 in)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.