Zoro Homepage

Reading Scale, 172-119

  • Mfr # 172-119

  • Zoro # G7801171


product price: $454.99
/ea
Free Shipping & Returns

Key Features

For Use With
Profile Projector
Color
Black
Height (In.)
1
Length (In.)
3
Width (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-119
Zoro #
G7801171
UPC #
603908051251
Country of Origin
Japan

Dimensions

Height (In.)
1
Length (In.)
3
Width (In.)
1.5
Overall Height
1
Overall Length
3
Overall Width
1.5

Details

Item
READING SCALE
For Use With
Profile Projector
Color
Black
Special Features
optional accessory
Weight
1

Description

Reading Scale,172-119

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.