Zoro Homepage

Rect Carbide, As-1, 2mm

  • Mfr # 612612-541

  • Zoro # G7790087


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
2.5
Height
1
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612612-541
Zoro #
G7790087
UPC #
603908440413
Country of Origin
Japan

Dimensions

Width
2.5
Height
1
Length
3.5

Details

Item
2 MM, RECT, CARBIDE, AS-1

Description

Rect Carbide,As-1,2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.