Zoro Homepage

Rect, Carbide, Asme 0, 2PC, .10"

  • Mfr # 516-805-26

  • Zoro # G7777581


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Length
12
Height
3
Width
3
Overall Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-805-26
Zoro #
G7777581
UPC #
603908395522
Country of Origin
Japan

Dimensions

Overall Length
12
Length
12
Height
3
Width
3
Overall Height
3
Overall Width
3

Details

Item
2 PC, .10 IN, RECT, CARBIDE, ASME 0
Color
Silver
Weight
2
Features
Inch Block Set, Long Block Set, Wear Block Set

Description

Rect,Carbide,Asme 0,2PC,.10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.