Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect Cera, As-1, 1.01mm

  • Mfr # 613561-541

  • Zoro # G7791618


product price: $64.19
/ea

Key Features

Height
1
Width
2.5
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613561-541
Zoro #
G7791618
UPC #
603908441632
Country of Origin
Japan

Dimensions

Height
1
Width
2.5
Length
3.5

Details

Item
1.01 MM, RECT, CERA, AS-1

Description

Rect Cera,As-1,1.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.