Rect Cera, As-1, 1.25mm
Mfr # 613585-541
Zoro # G7791730
product price: $61.25
/eaKey Features
Length
3.5
Height
1
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613585-541
Zoro #
G7791730
UPC #
603908441861
Country of Origin
Japan
Dimensions
Length
3.5
Height
1
Width
2.5
Details
Item
1.25 MM, RECT, CERA, AS-1
Description
Rect Cera,As-1,1.25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.