Rect Cera, As-1, 1.49mm
Mfr # 613609-541
Zoro # G7791843
product price: $59.85
/eaKey Features
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613609-541
Zoro #
G7791843
UPC #
603908442103
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
1.49 MM, RECT, CERA, AS-1
Description
Rect Cera,As-1,1.49mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.