Rect Cera, As-1, 14mm
Mfr # 613624-541
Zoro # G7792080
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613624-541
Zoro #
G7792080
UPC #
603908442226
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
14 MM, RECT, CERA, AS-1
Description
Rect Cera,As-1,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.