Zoro Homepage

Rect Cera, As-1, 7.0mm

  • Mfr # 613617-541

  • Zoro # G7791968


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Width
2.5
Height
1
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team