Zoro Homepage

Rect Cera, As-2, 0.143"

  • Mfr # 613183-551

  • Zoro # G7790811


product price: $50.89
/ea

Key Features

Width
2.5
Length
3.5
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team