Rect Cera, As-2, 1.49mm
Mfr # 613609-551
Zoro # G7791828
product price: $55.99
/eaKey Features
Length
3.5
Height
1
Width
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613609-551
Zoro #
G7791828
UPC #
603908590491
Country of Origin
Japan
Dimensions
Length
3.5
Height
1
Width
2.5
Details
Item
1.49 MM, RECT, CERA, AS-2
Description
Rect Cera,As-2,1.49mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.