Zoro Homepage

Rect Cera, Asme 0, 0.40"

  • Mfr # 613194-531

  • Zoro # G7791003


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Length
3.5
Height
1
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team