Rect Cera, Asme 0, 1.07mm
Mfr # 613567-531
Zoro # G7791767
product price: $71.89
/eaKey Features
Width
2.5
Length
3.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613567-531
Zoro #
G7791767
UPC #
603908434207
Country of Origin
Japan
Dimensions
Width
2.5
Length
3.5
Height
1
Details
Item
1.07 MM, RECT, CERA, ASME 0
Description
Rect Cera,Asme 0,1.07mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.