Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect Cera, Asme 0, 20"

  • Mfr # 613225-531

  • Zoro # G7791423


product price: $4,668.99
/ea
Free Shipping & Returns

Key Features

Height
1
Length
3.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613225-531
Zoro #
G7791423
UPC #
603908433972
Country of Origin
Japan

Dimensions

Height
1
Length
3.5
Width
2.5

Details

Item
20", RECT, CERA, ASME 0

Description

Rect Cera,Asme 0,20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.