Rect Cera, Asme 0, 20mm
Mfr # 613672-531
Zoro # G7792397
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613672-531
Zoro #
G7792397
UPC #
603908533818
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
20 MM, RECT, CERA, ASME 0
Description
Rect Cera,Asme 0,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.