Zoro Homepage

Rect Cera, Asme 0, 4.0mm

  • Mfr # 613614-531

  • Zoro # G7791913


product price: $72.19
/ea

Key Features

Width
2.5
Height
1
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613614-531
Zoro #
G7791913
UPC #
603908407737
Country of Origin
Japan

Dimensions

Width
2.5
Height
1
Length
3.5

Details

Item
4.0 MM, RECT, CERA, ASME 0

Description

Rect Cera,Asme 0,4.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.