Zoro Homepage

Rect Cera, Asme 00, 0.160"

  • Mfr # 613116-521

  • Zoro # G7790251


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
1
Length
3.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team