Rect Cera, Asme 00, 1.001mm
Mfr # 613521-521
Zoro # G7791539
product price: $99.39
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613521-521
Zoro #
G7791539
UPC #
603908426868
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
1.001 MM, RECT, CERA, ASME 00
Description
Rect Cera,Asme 00,1.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.