Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect Cera, Asme 00, 1.25mm

  • Mfr # 613585-521

  • Zoro # G7791782


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Height
1
Length
3.5
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613585-521
Zoro #
G7791782
UPC #
603908533689
Country of Origin
Japan

Dimensions

Height
1
Length
3.5
Width
2.5

Details

Item
1.25MM, RECT, CERA, ASME 00

Description

Rect Cera,Asme 00,1.25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.