Rect Cera, Asme 00, 80mm
Mfr # 613678-521
Zoro # G7792351
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Width
2.5
Height
1
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613678-521
Zoro #
G7792351
UPC #
603908427933
Country of Origin
Japan
Dimensions
Width
2.5
Height
1
Length
3.5
Details
Item
80 MM, RECT, CERA, ASME 00
Description
Rect Cera,Asme 00,80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.