Zoro Homepage

Rect, Cera, MM, Asme 0,112 pcs.

  • Mfr # 516-338-26

  • Zoro # G7777222


product price: $9,121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
Features
1mm Base Block Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-338-26
Zoro #
G7777222
UPC #
603908386056
Country of Origin
Japan

Dimensions

Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
Overall Width
8.5
Overall Height
2.5

Details

Item
112 PC SET, MM, RECT, CERA, ASME 0
Features
1mm Base Block Set
Color
Silver
Weight
11.5

Description

Rect,Cera,MM,Asme 0,112 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.