Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rect, In, Steel, Asme 00, 28 pcs.

  • Mfr # 516-917-26

  • Zoro # G7777618


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-917-26
Zoro #
G7777618
UPC #
603908421115
Country of Origin
Japan

Dimensions

Overall Length
14.5
Width
8.5
Height
2.5
Length
14.5
Overall Width
8.5
Overall Height
2.5

Details

Item
28 PC SET, IN, RECT, STEEL, ASME 00
Material
Steel
Weight
11.5
Color
Silver
Features
Inch Block Set, Long Block Set, Wear Block Set

Description

Rect,In,Steel,Asme 00,28 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.