Rect Steel, As-1, 0.1006"
Mfr # 611126-541
Zoro # G7783778
product price: $22.29
/eaKey Features
Material
Steel
Height
1
Width
2.5
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611126-541
Zoro #
G7783778
UPC #
603908409731
Country of Origin
Japan
Dimensions
Height
1
Width
2.5
Length
3.5
Details
Item
0.1006", RECT, STEEL, AS-1
Material
Steel
Description
Rect Steel,As-1,0.1006 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.