Rect Steel, As-1, 0.38mm
Mfr # 611882-541
Zoro # G7789597
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
3.5
Width
2.5
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611882-541
Zoro #
G7789597
UPC #
603908439813
Country of Origin
Japan
Dimensions
Length
3.5
Width
2.5
Height
1
Details
Item
0.38 MM, RECT, STEEL, AS-1
Material
Steel
Description
Rect Steel,As-1,0.38mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.